Page 1 of 4

Next

Compare
SLD 1850 MM 35X60

COMPARE

SLD 1850 MM 35X60

Description
SLD-1850-MM-35X60 ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904981346

BDI # 599065

Features

Component: Keyless Screw Locking Assembly
Series: SLD1850
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 35
Length - Millimeter: 28
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Length - Inch: 1.102

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 1-1/4

COMPARE

SLD 1500 IN 1-1/4

Description
SLD 1500 IN 1-1/4 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-1-1/4

BDI # 599015

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 31.75
Length - Millimeter: 20
Other Features: 12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 35X60

COMPARE

SLD 2600 MM 35X60

Description
SLD 2600 MM 35X60 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-35X60

BDI # 598864

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 35
Length - Millimeter: 45
Other Features: 8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 IN 1-3/8

COMPARE

SLD 2600 IN 1-3/8

Description
SLD 2600 IN 1-3/8 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-IN-1-3/8

BDI # 598898

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 34.925
Length - Millimeter: 45
Other Features: 8 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 1.772

Price Inventory : Available to order
Loading Price
QTY
SLD 900 MM 30

COMPARE

SLD 900 MM 30

Description
SLD 900 MM 30 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-900-MM-30

BDI # 598942

Features

Component: Keyless Shrink Disc Locking Assembly
Series: SLD900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 30
Length - Millimeter: 21
Other Features: 6 Locking Screws | External Shaft Locking | Self Centering | Axial Hub Position Fixed During Clamping | Hollow Shaft Capable
Length - Inch: 0.827

Price Inventory : Available to order
Loading Price
QTY