MB 8

COMPARE

MB 8

Description
MB 8 BEARING LOCKWASHER ; 10EA/PAK

TIMKEN

Part # MB8

BDI # 1366667

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Outside Diameter - Millimeter: 62
Inside Diameter - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
SLD 350 MM 55X62

COMPARE

SLD 350 MM 55X62

Description
SLD 350 MM 55X62 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-350-MM-55X62

BDI # 599456

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441

Outside Diameter - Millimeter: 62
Bore - Millimeter: 55
Length - Millimeter: 10
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.394

Price Inventory : Available to order
Loading Price
QTY
SLD 1900 MM 48X62

COMPARE

SLD 1900 MM 48X62

Description
SLD-1900-MM-48X62 ; POR

TIMKEN LOVEJOY

Part # SLD-1900-MM-48X62

BDI # 599447

Features

Component: Keyless Screw Locking Assembly
Series: SLD1900
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.441

Outside Diameter - Millimeter: 62
Bore - Millimeter: 48
Length - Millimeter: 70
Other Features: 8 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch: 2.756

Price Inventory : Available to order
Loading Price
QTY