Page 1 of 3

Next

Compare
4J 1 1/4X1/8 KW

COMPARE

4J 1 1/4X1/8 KW

Description
4J 1 1/4X1/8 KW FLANGE COUPLING HUB ; 1" BORE 2.46" OD 1-5/8" HUB DIA 7/8" LTB

TIMKEN LOVEJOY

Part # 4J-FLNG-1"-1/4X1/8KW

BDI # 594274

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 24MM 8X3.3MM KW

COMPARE

4J 24MM 8X3.3MM KW

Description
4J 24MM 8X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 4J-FLNG-24MMH7-8X3.3MMKW-BLIND KW

BDI # 595228

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Zinc Alloy
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 15/16 1/4X1/8 KW

COMPARE

4J 15/16 1/4X1/8 KW

Description
4J 15/16 1/4X1/8 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 4J-FLNG-15/16-1/4X1/8KW

BDI # 594273

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 1/2 NKW

COMPARE

4J 1/2 NKW

Description
4J 1/2 NKW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 4J-FLNG-1/2-NKW

BDI # 594321

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Zinc Alloy
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4J 12MM NKW

COMPARE

4J 12MM NKW

Description
4J 12MM NKW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 4J-FLNG-12MMH7-NKW

BDI # 595222

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Zinc Alloy
Outside Diameter - Inch: 2.46

Length Thru Bore - Millimeter: 22.225
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 41.275
Coupling Type: Elastomeric Coupling
Torque: 120In-Lbs

Price Inventory : Available to order
Loading Price
QTY