Page 1 of 14

Next

Compare
P405M15-JA

COMPARE

P405M15-JA

Description
P405M15-JA SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P405M15-JA

BDI # 610321

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577633
Pitch Diameter - Millimeter: 63.66

Price Inventory : In stock
Loading Price
QTY
P40-5M-15-JA

COMPARE

P40-5M-15-JA

Description
P40-5M-15-JA SYNCHRONOUS PULLEY

TB WOODS

Part # P405M15

BDI # 998021

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 67.564
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter: 63.652
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PHP 40-5M-09RSB

COMPARE

PHP 40-5M-09RSB

Description
PHP 40-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE

SKF

Part # PHP 40-5M-09RSB

BDI # 1289860

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 71
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 14.5

Face Width - Inch: 0.571
Belt Pitch: 5 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 63.66
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P40-5M-09AL

COMPARE

P40-5M-09AL

Description
P40-5M-09AL SYNCHRONOUS PULLEY ; 40GROVES 5MM P 09MM W

GATES

Part # 78821043

BDI # 1125714

Features

Pitch Diameter - Inch: 2.506
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 13.868
Face Width - Inch: 0.546

Belt Pitch: 5 MM
Other Features: Type 6
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore
Belt Width - Millimeter: 9

Price Inventory : Available to order
Loading Price
QTY
P40-5MGT-25-MPB

COMPARE

P40-5MGT-25-MPB

Description
P40-5MGT-25-MPB SYNCHRONOUS PULLEY ; 40GROVES 5MM P 25MM W

GATES

Part # 77095040

BDI # 1125718

Features

Pitch Diameter - Inch: 2.506
Flange Outside Diameter - Millimeter: 69.342
Inch - Metric: Metric
Outside Diameter - Inch: 2.461
Face Width - Millimeter: 27.432

Face Width - Inch: 1.08
Belt Pitch: 5 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 63.652
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY