Features
Maximum Belt Width - Inch:
1.5
Maximum Belt Width - Millimeter:
38.1
Bearing Type:
Ball Bearing
Face Width - Millimeter:
39.37
Face Width - Inch:
1.55
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.48
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Insertion Molded Bearing | 1-1/4 Inch Belt Size
CS3502
Description
CS3502 IDLER ROLLER CHAIN SPROCKET ; #35 19T BALL BRG 17MM BORE
Part # CS3502
BDI # 17283069
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Metric
Material:
Glass Reinforced Nylon
Outside Diameter - Inch:
2.48
Length Thru Bore - Millimeter:
12
Other Features:
1.78 Inch Hub Diameter | 0.164 Inch Teeth Width | 6203-2RS Insertion Molded ABEC-1 High Precision Bearing
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.48
Length Thru Bore - Millimeter:
11.125
Other Features:
Pre Lubricated
Features
Component:
Keyless Screw Locking Assembly
Series:
RE
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
63
Bore - Millimeter:
40
Length - Millimeter:
31.496
Other Features:
10 Locking Screws | Corrosion Resistance | Removable Snap Ring | No Lubrication Required
Length - Inch:
1.24
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.48
Outside Diameter - Millimeter:
62.992
Other Features:
RunRight | Tensioner