Page 1 of 9

Next

Compare
S1112K

COMPARE

S1112K

Description
S1112K ; LOCKING COLLAR

TIMKEN

Part # 087796144101

BDI # 1371826

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 18.263
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 44.45
Width - Inch: 0.719

Price Inventory : Available to order
Loading Price
QTY
RRS090/095 SPACER ASSEMBLY 3-1/2IN

COMPARE

RRS090/095 SPACER ASSEMBLY 3-1/2IN

Description
RRS090/095 SPACER ASSEMBLY 3-1/2IN

TIMKEN LOVEJOY

Part # RRS090/095-SPCR ASSY-BSE=3-1/2

BDI # 592848

Features

Component: Spacer Assembly
Width - Millimeter: 88.9
Inch - Metric: Inch
Material: Iron
Outside Diameter - Inch: 2.5

Outside Diameter - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type: Jaw Coupling
Torque: 194In-Lbs
Width - Inch: 3.5

Price Inventory : Available to order
Loading Price
QTY
LSC-27 SS

COMPARE

LSC-27 SS

Description
LSC-27 SS SHAFT COLLAR ; STAINLESS STEEL

TIMKEN LOVEJOY

Part # LSC-27-SHAFT COLLAR-SS

BDI # 593130

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 20.65
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 2.5
Outside Diameter - Millimeter: 63.5
Bore - Millimeter: 42.875
Width - Inch: 0.813

Price Inventory : Available to order
Loading Price
QTY
RRS090/095 SPACER ASSEMBLY 100MM

COMPARE

RRS090/095 SPACER ASSEMBLY 100MM

Description
RRS090/095 SPACER ASSEMBLY 100MM

TIMKEN LOVEJOY

Part # RRS090/095-SPCR ASSY-BSE=100MM

BDI # 595966

Features

Component: Spacer Assembly
Width - Millimeter: 100
Inch - Metric: Metric
Material: Iron
Outside Diameter - Inch: 2.5

Outside Diameter - Millimeter: 63.5
Other Features: Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type: Jaw Coupling
Torque: 194In-Lbs
Width - Inch: 3.937

Price Inventory : Available to order
Loading Price
QTY
6SCH 15/16 1/4 KW

COMPARE

6SCH 15/16 1/4 KW

Description
6SCH 15/16 1/4 KW SPACER HUB

TIMKEN LOVEJOY

Part # 6SCH-SPCR HUB-15/16-1/4X1/8KW

BDI # 597030

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal or Cast Iron
Outside Diameter - Inch: 2.5

Length Thru Bore - Millimeter: 30.988
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY