5RT HUB RSB SS WRAPFLEX 3301249
Description
5RT HUB RSB SS WRAPFLEX 3301249 ; COUPLING HUB
Part # 4500072
BDI # 18483438
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
5R HSB PM .8750 WRAPFLEX 0789332
Description
5R HSB PM .8750 WRAPFLEX 0789332 ; 3/16"X3/32" KW COUPLING HUB
Part # 4500033
BDI # 18483430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.52
Length Thru Bore - Millimeter:
64.008
Hub Diameter - Millimeter:
59.944
Hub Diameter - Inch:
2.36
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
PHP 2SPZ60TB
Description
PHP 2SPZ60TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 2SPZ60TB
BDI # 1282598
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1108
Number of Grooves:
2
PHP 1SPZ60TB
Description
PHP 1SPZ60TB TRANSMISSION PULLEY ; NON-RETURNABLE
Part # PHP 1SPZ60TB
BDI # 1282597
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
SPZ
Bushing Size:
1008
Number of Grooves:
1
Features
Component:
Keyless Screw Locking Assembly
Series:
KE
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
42
Length - Millimeter:
32.004
Other Features:
Power-Lock
Length - Inch:
1.26