P268M30-1108
        
            Description
            
            P268M30-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755394
    
Part # P268M30-1108
BDI # 24302978
Features
        
                            Pitch Diameter - Inch:
                            
                                2.607
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                74.676
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.553
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                66.21
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P268M20-JA
        
            Description
            
            P268M20-JA SYNCHRONOUS SPROCKET ; QD BUSHED 101755393
    
Part # P268M20-JA
BDI # 24302976
Features
        
                            Pitch Diameter - Inch:
                            
                                2.607
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                74.6
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.553
                        
        
                            Face Width - Millimeter:
                            
                                22.225
                        
        
                            Face Width - Inch:
                            
                                0.875
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                66.21
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P268M20-1108
        
            Description
            
            P268M20-1108 HIGH TORQUE SPROCKET ; 101755392
    
Part # P268M20-1108
BDI # 21587513
Features
        
                            Pitch Diameter - Inch:
                            
                                2.607
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                74.676
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.553
                        
        
                            Face Width - Millimeter:
                            
                                22.225
                        
        
                            Face Width - Inch:
                            
                                0.875
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                66.21
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P268M30-MPB
        
            Description
            
            P268M30-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755395
    
Part # P268M30-MPB
BDI # 24302980
Features
        
                            Pitch Diameter - Inch:
                            
                                2.607
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                74.6
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.553
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                66.21
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter