Page 1 of 19

Next

Compare
B-LOC B106 1-1/2IN

COMPARE

B-LOC B106 1-1/2IN

Description
B-LOC B106 1-1/2IN KEYLESS BUSHING ; 2.559" OD

FENNER DRIVES

Part # B602108

BDI # 17282977

Features

Component: Keyless Screw Locking Assembly
Series: B106
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 38.1
Length - Millimeter: 28.5
Other Features: 8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch: 1.122

Price Inventory : In stock
Loading Price
QTY
B-LOC B800 50MM

COMPARE

B-LOC B800 50MM

Description
B-LOC B800 50MM KEYLESS BUSHING

FENNER DRIVES

Part # T8050

BDI # 17283567

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 50
Length - Millimeter: 70
Other Features: 8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 2.756

Price Inventory : In stock
Loading Price
QTY
KM 9

COMPARE

KM 9

Description
KM 9 BRG LOCKNUT ; 65MM OD 10MM NOMINAL THK

SKF

Part # KM 9

BDI # 1422109

Features

Thread Size: M45 X 1.5
Inch - Metric: Metric
Outside Diameter - Inch: 2.559
Outside Diameter - Millimeter: 65
Nominal Thickness - Inch: 0.394

Nominal Thickness - Millimeter: 10

Price Inventory : In stock
Loading Price
QTY
B-LOC B800 1-15/16IN

COMPARE

B-LOC B800 1-15/16IN

Description
B-LOC B800 1-15/16IN KEYLESS BUSHING

FENNER DRIVES

Part # T82115

BDI # 17283580

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.559

Outside Diameter - Millimeter: 65
Bore - Millimeter: 49.225
Length - Millimeter: 70
Other Features: 8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 2.756

Price Inventory : Available to order
Loading Price
QTY
PHE L100-15MM

COMPARE

PHE L100-15MM

Description
PHE L100-15MM COUPLING JAW ; NON-RETURNABLE

SKF

Part # PHE L100-15MM

BDI # 1281626

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 2.559

Length Thru Bore - Millimeter: 35
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 65
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY