Features
Thread Size:
M45 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.394
Nominal Thickness - Millimeter:
10
SLD 1900 MM 50X65
Description
SLD 1900 MM 50X65 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-50X65
BDI # 599448
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
50
Length - Millimeter:
70
Other Features:
10 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
2.756
SLD 1750 MM 40X65
Description
SLD 1750 MM 40X65 SHAFT LOCKING DEVICE
Part # SLD-1750-MM-40X65
BDI # 599144
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1750
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
40
Length - Millimeter:
28
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 1750 IN 1-1/2
Description
SLD 1750 IN 1-1/2 SHAFT LOCKING DEVICE
Part # SLD-1750-IN-1-1/2
BDI # 599177
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1750
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
38.1
Length - Millimeter:
28
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 1450 MM 40X65
Description
SLD 1450 MM 40X65 SHAFT LOCKING DEVICE
Part # SLD-1450-MM-40X65
BDI # 599354
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1450
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.559
Outside Diameter - Millimeter:
65
Bore - Millimeter:
40
Length - Millimeter:
28
Other Features:
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102