CJ 28/38B PM 32MM KW
Description
CJ 28/38B PM 32MM KW COUPLING HUB ; 28A, 28/38B CURVE JAW
Part # CJ28/38B-HUB-PM-32MMH7-10X3.3MMKW
BDI # 596775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling
CJ28A-HUB-PM-28MMH7-8X3.3MMKW-SS180
Description
CJ28A-HUB-PM-28MMH7-8X3.3MMKW-SS180
Part # CJ28A-HUB-PM-28MMH7-8X3.3MMKW-SS180
BDI # 24942029
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
48
Coupling Type:
Jaw Coupling
CJ 28A PM 24MM KW
Description
CJ 28A PM 24MM KW COUPLING HUB ; 0.945IN BORE 1.89IN HUB DIA SHAFT
Part # CJ28A-HUB-PM-24MMH7-8X3.3MMKW
BDI # 596915
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
48
Coupling Type:
Jaw Coupling
CJ 28/38B PM 1-1/4 1/4 KW
Description
CJ 28/38B PM 1-1/4 1/4 KW COUPLING HUB ; 1-1/4IN BORE X 2.56IN OD POWDER METAL
Part # CJ28/38B-HUB-PM-1-1/4-1/4X1/8KW
BDI # 596516
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling
CJ 28A PM 7/8 3/16 KW
Description
CJ 28A PM 7/8 3/16 KW COUPLING HUB ; 28A, 28/38B CURVE JAW
Part # CJ28A-HUB-PM-7/8-3/16X3/32KW
BDI # 596513
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling