8MX-27S-12
Description
8MX-27S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 12MM BELT W 2.71" PITCH DIA
Part # 77181027
BDI # 1117369
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
8MX27S12-1108
Description
8MX27S12-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756345
Part # 8MX27S12-1108
BDI # 24302516
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
16.002
Face Width - Inch:
0.63
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed
8MX27S21-1108
Description
8MX27S21-1108 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756346
Part # 8MX27S21-1108
BDI # 24302518
Features
Pitch Diameter - Inch:
2.707
Flange Outside Diameter - Millimeter:
81.458
Inch - Metric:
Metric
Outside Diameter - Inch:
2.644
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
68.758
Mounting Method:
Bushed