SLD 350 MM 60X68

COMPARE

SLD 350 MM 60X68

Description
SLD-350-MM-60X68 ; POR

TIMKEN LOVEJOY

Part # SLD-350-MM-60X68

BDI # 599458

Features

Component: Keyless Split Ring Locking Assembly
Series: SLD350
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.677

Outside Diameter - Millimeter: 68
Bore - Millimeter: 60
Length - Millimeter: 12
Other Features: Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch: 0.472

Price Inventory : Available to order
Loading Price
QTY