PHP 31-T10-22RSB
Description
PHP 31-T10-22RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 31-T10-22RSB
BDI # 1292366
Features
Pitch Diameter - Inch:
2.757
Flange Outside Diameter - Millimeter:
75
Inch - Metric:
Metric
Outside Diameter - Inch:
2.685
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
70.03
Mounting Method:
Rough Bore