2050B12

COMPARE

2050B12

Description
2050B12 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2050B12

BDI # 617422

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.71
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35814
Pitch Diameter - Millimeter: 63.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
FA2700

COMPARE

FA2700

Description
FA2700 FLAT BELT IDER PULLEY ; 2.71" OD 1" BORE

FENNER DRIVES

Part # FA2700

BDI # 19305598

Features

Maximum Belt Width - Inch: 1
Maximum Belt Width - Millimeter: 25.4
Bearing Type: Ball Bearing
Face Width - Millimeter: 26.67
Face Width - Inch: 1.05

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 2.71
Length Thru Bore - Millimeter: 12
Other Features: Flat Face | 6203-2RS Insertion Molded Bearing | 7/8 Inch Belt Size

Price Inventory : Available to order
Loading Price
QTY
2050B12H

COMPARE

2050B12H

Description
2050B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2050B12H

BDI # 17158894

Features

Chain Pitch - Inch: 1.25
Chain Size: 2050
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 2.71
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572256
Pitch Diameter - Millimeter: 63.5
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
35BR21 7/8

COMPARE

35BR21 7/8

Description
35BR21 7/8 IDLER SPROCKET ; BRONZE BUSH

MARTIN SPROCKET & GR

Part # 35BR21 7/8

BDI # 618618

Features

Chain Pitch - Inch: 0.375
Chain Size: 35
Chain Pitch - Millimeter: 9.525
Chain Type: Roller Chain
Bearing Type: Sleeve Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.71
Length Thru Bore - Millimeter: 26.924
Other Features: 2 Inch Hub Diameter | 0.168 Inch Teeth Width | Bronze Bearing

Price Inventory : Available to order
Loading Price
QTY