Page 1 of 3

Next

Compare
SS 8MX-28S-21 1108

COMPARE

SS 8MX-28S-21 1108

Description
SS 8MX-28S-21 1108 SYNCHRONOUS PULLEY ; 8MM P 28GROVES

GATES

Part # SS 8MX-28S-21 1108

BDI # 1132676

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 71.298
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX-28X-36 DWG B126093

COMPARE

8MX-28X-36 DWG B126093

Description
8MX-28X-36 DWG B126093 ; SPECIAL POLYCHAIN SPROCKET PER PRINT

GATES

Part # 8MX-28X-36 DWG B126093

BDI # 21492125

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter: 71.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8MX-28S-36 REBORE

COMPARE

8MX-28S-36 REBORE

Description
8MX-28S-36 REBORE

GATES

Part # 8MX-28S-36 REBORE

BDI # 1117375

Features

Pitch Diameter - Inch: 2.795
Flange Outside Diameter - Millimeter: 80.01
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 0

Face Width - Inch: 0
Belt Pitch: 8 MM
Other Features: Poly Chain GT
Pitch Diameter - Millimeter: 71
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8MX-28S-36 DWG B127460-000

COMPARE

8MX-28S-36 DWG B127460-000

Description
8MX-28S-36 PER DWG B127460-000 ; SPECIAL POLYCHAIN SPROCKET PER PRINT

GATES

Part # 8MX-28S-36 DWG B127460-000

BDI # 21492113

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Poly Chain GT2 Belt Style | Solid Style
Pitch Diameter - Millimeter: 71.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SS 8MX-28S-12 MPB

COMPARE

SS 8MX-28S-12 MPB

Description
SS 8MX-28S-12 MPB SYNCHRONOUS PULLEY ; 8MM P 28GROVES

GATES

Part # SS 8MX-28S-12 MPB

BDI # 1132675

Features

Pitch Diameter - Inch: 2.807
Flange Outside Diameter - Millimeter: 81.534
Inch - Metric: Metric
Outside Diameter - Inch: 2.744
Face Width - Millimeter: 14.478

Face Width - Inch: 0.57
Belt Pitch: 8 MM
Other Features: Solid Style | Type 6F1
Pitch Diameter - Millimeter: 71.298
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY