W288M22-H
        
            Description
            
            W288M22-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756040
    
Part # W288M22-H
BDI # 24304164
Features
        
                            Pitch Diameter - Inch:
                            
                                2.807
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                80.162
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.755
                        
        
                            Face Width - Millimeter:
                            
                                24.638
                        
        
                            Face Width - Inch:
                            
                                0.97
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                71.3
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W288M12-H
        
            Description
            
            W288M12-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756039
    
Part # W288M12-H
BDI # 24304162
Features
        
                            Pitch Diameter - Inch:
                            
                                2.807
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                80.162
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.755
                        
        
                            Face Width - Millimeter:
                            
                                14.656
                        
        
                            Face Width - Inch:
                            
                                0.577
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                71.3
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
W288M60-MPB
        
            Description
            
            W288M60-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756042
    
Part # W288M60-MPB
BDI # 24304168
Features
        
                            Pitch Diameter - Inch:
                            
                                2.807
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                80.162
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.755
                        
        
                            Face Width - Millimeter:
                            
                                63.652
                        
        
                            Face Width - Inch:
                            
                                2.506
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                71.3
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
W288M35-H
        
            Description
            
            W288M35-H SYNCHRONOUS SPROCKET ; QD BUSHED 101756041
    
Part # W288M35-H
BDI # 24304166
Features
        
                            Pitch Diameter - Inch:
                            
                                2.807
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                80.264
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                2.755
                        
        
                            Face Width - Millimeter:
                            
                                36.271
                        
        
                            Face Width - Inch:
                            
                                1.428
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                71.3
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 



 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter