Features
Maximum Belt Width - Inch:
0.813
Maximum Belt Width - Millimeter:
20.65
Bearing Type:
Ball Bearing
Face Width - Millimeter:
20.828
Face Width - Inch:
0.82
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing | 5/8 Inch Belt Size
LF16-HUB CYL-13T 16/32DP SPLINE #59619
Description
LF16-HUB CYL-13T 16/32DP SPLINE#59619 ; TORSIONAL 16/32 DIAMETRAL PITCH 13T
Part # LF16-HUB CYL-13T 16/32DP-SPLN
BDI # 24299130
Features
Bore Profile:
Spline
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70.104
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs
LF16 CYLINDRICAL HUB .59 RSB
Description
LF16 CYLINDRICAL HUB .59 RSB
Part # LF16-HUB CYL-.59 RSB
BDI # 593583
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70.104
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs
LF22 CYLINDRICAL HUB .59 RSB
Description
LF22 CYLINDRICAL HUB .59 RSB
Part # LF22-HUB CYL-.59 RSB
BDI # 595483
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70.104
Coupling Type:
Elastomeric Coupling
Torque:
6640In-Lbs
LF16 HUB CYL 1-1/4 KW 2SS
Description
LF16 HUB CYL 1-1/4 KW 2SS ; TORSIONAL COUPLING HUB
Part # LF16-HUB CYL-1-1/4-1/4X1/8KW-2SS90
BDI # 21444528
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.76
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
70.104
Coupling Type:
Elastomeric Coupling
Torque:
4960In-Lbs