7SCH 7/8 3/16X3/32 KW
Description
7SCH 7/8 3/16X3/32 KW SPACER HUB ; COUPLING
Part # 7SCH-SPCR HUB-7/8-3/16X3/32KW
BDI # 594477
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
7SCH 1-3/8 5/16 KW
Description
7SCH 1-3/8 5/16 KW SPACER HUB ; COUPLING
Part # 7SCH-SPCR HUB-1-3/8-5/16X5/32KW
BDI # 594480
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
7SCH 5/8 NKW
Description
7SCH 5/8 NKW SPACER HUB ; COUPLING
Part # 7SCH-SPCR HUB-5/8-NKW
BDI # 594524
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
7SCH 1 1/4X1/8 KW
Description
7SCH 1 1/4X1/8 KW SPACER HUB ; COUPLING
Part # 7SCH-SPCR HUB-1"-1/4X1/8KW
BDI # 594478
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
7SCH 1-1/4 1/4 KW
Description
7SCH 1-1/4 1/4 KW SPACER HUB ; COUPLING
Part # 7SCH-SPCR HUB-1-1/4-1/4X1/8KW
BDI # 594527
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Powdered Metal or Cast Iron
Outside Diameter - Inch:
2.813
Length Thru Bore - Millimeter:
37.338
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Standard Hub
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs