SLD 350 MM 65X73
Description
SLD 350 MM 65X73 SHAFT LOCKING DEVICE
Part # SLD-350-MM-65X73
BDI # 599460
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.874
Outside Diameter - Millimeter:
73
Bore - Millimeter:
65
Length - Millimeter:
12
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.472