Page 1 of 38

Next

Compare
M270N6

COMPARE

M270N6

Description
M270N6 COUPLING INSERT ; 2.9" OD NEOPRENE 0.9" THICK 60A NEOPRENE

MAGNALOY COUPLING

Part # M270N6

BDI # 601161

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 398.3In-Lbs

Price Inventory : In stock
Loading Price
QTY
200 HUB 1-1/4X1/4

COMPARE

200 HUB 1-1/4X1/4

Description
200 HUB 1-1/4X1/4 COUPLING HUB ; JAW COUPLING 1-1/4" BORE 2-1/4" HUB DIA

MAGNALOY COUPLING

Part # M20010808

BDI # 601058

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 2.9

Length Thru Bore - Millimeter: 27.94
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 57.15
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
M270H5

COMPARE

M270H5

Description
M270H5 COUPLING INSERT ; 2.9" OD HYTREL 0.9" THICKNESS 55D HYTREL

MAGNALOY COUPLING

Part # M270H5

BDI # 601160

Features

Component: Insert
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66

Other Features: Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type: Jaw Coupling
Torque: 1194.9In-Lbs

Price Inventory : In stock
Loading Price
QTY
NH4290 7/8

COMPARE

NH4290 7/8

Description
NH4290 7/8 FHP SHEAVE ; POR 7/8"

TB WOODS

Part # NH429078

BDI # 989232

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66
Bore - Millimeter: 22.225
Bore - Inch: 0.875

Other Features: Solid Style
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY
NH4290 1-1/8

COMPARE

NH4290 1-1/8

Description
NH4290 1-1/8 FHP SHEAVE ; POR 1 1/8"

TB WOODS

Part # NH4290118

BDI # 983428

Features

Inch - Metric: Inch
Outside Diameter - Inch: 2.9
Outside Diameter - Millimeter: 73.66
Bore - Millimeter: 28.575
Bore - Inch: 1.125

Other Features: Solid Style
Mounting Method: Finished Bore
Belt Series: 4L | A | 5L | B
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY