50H13H
Description
50H13H ROLLER CHAIN SPROCKET ; 5/8" P 13T HT BORE FOR H BUSHING
Part # 50H13H
BDI # 622031
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571632
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Bushed
50BS13 1
Description
50BS13 1 ROLLER CHAIN SPROCKET ; 5/8" P 13T 1" BORE
Part # 50BS13 1
BDI # 621261
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33171
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
50BS13 5/8
Description
50BS13 5/8 ROLLER CHAIN SPROCKET ; 5/8" P 13T 5/8" BORE
Part # 50BS13 5/8
BDI # 621266
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
32500
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
Black Oxide Finish | For W-Weld On Hub
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore
50BS13 1 1/4
Description
50BS13 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 13T 1-1/4" BORE
Part # 50BS13 1 1/4
BDI # 621262
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.612
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
33996
Pitch Diameter - Millimeter:
66.345
Mounting Method:
Finished Bore