Features
Pitch Diameter - Inch:
2.984
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
75.8
Mounting Method:
Rough Bore
06B-2/Z=23 NR. PD05023
Description
SATI 06B-2/Z=23 NR. PD05023
Part # 06B-2/Z=23 NR. PD05023
BDI # 1405094
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
H35B23F X 3/4
Description
H35B23F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H35B23F X 3/4
BDI # 916270
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38571
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H35B23F X 1/2
Description
H35B23F ROLLER CHAIN SPROCKET ; 1/2" BORE 23TH 2SS W/HARDENED TEETH
Part # H35B23F X 1/2
BDI # 916268
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38570
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
35BTL23H-1210
Description
35BTL23H-1210 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 35BTL23H-1210
BDI # 251611
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
568406
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Bushed