P485M25-JA
Description
P485M25-JA SPROCKET ; 48 TEETH 5MM PITCH X 0.984" BELT WD
Part # P485M25-JA
BDI # 610375
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577536
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578059
Pitch Diameter - Millimeter:
76.394
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
2.963
Face Width - Millimeter:
22.606
Face Width - Inch:
0.89
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed