10R HSB PM 1.8750 WRAPFLEX 3100443
Description
10R HSB PM 1.8750 WRAPFLEX 3100443 ; NON-RETURNABLE 1/2"X1/4"KW 2SS CPLG HUB
Part # 10R HSB PM 1.8750 WRAPFLEX 3100443
BDI # 18484666
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
10R HSB PM 1.50 WRAPFLEX 0789343
Description
10R HSB PM 1.50 WRAPFLEX 0789343 ; NON-RETURNABLE 3/8"X3/16"KW 2SS CPLG HUB
Part # 10R HSB PM 1.50 WRAPFLEX 0789343
BDI # 18484664
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
10R HSB PM .750 WRAPFLEX 0789337
Description
10R HSB PM .750 WRAPFLEX 0789337 ; NON-RETURNABLE 3/16X3/32KW 2SS CPLG HUB
Part # 10R HSB PM .750 WRAPFLEX 0789337
BDI # 18484658
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
75.946
Hub Diameter - Inch:
2.99
Coupling Type:
Elastomeric Coupling
10R HSB PM 1.125 WRAPFLEX 0789340
Description
10R HSB PM 1.125 WRAPFLEX 0789340 ; NON-RETURNABLE 1 /4"X1/8"KW 2SS CPLG HUB
Part # 10R HSB PM 1.125 WRAPFLEX 0789340
BDI # 18484661
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs
10R HSB PM 1.375 WRAPFLEX 0789342
Description
10R HSB PM 1.375 WRAPFLEX 0789342 ; NON-RETURNABLE 5/16X5/32KW 2SS CPLG HUB
Part # 10R HSB PM 1.375 WRAPFLEX 0789342
BDI # 18484663
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.99
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type
Hub Diameter - Millimeter:
71.45
Coupling Type:
Elastomeric Coupling
Torque:
1150In-Lbs