D140C35H
Description
D140C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140C35
BDI # 17160040
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
20.494
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
140R35
Description
140R35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1173020
BDI # 312205
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
9927
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed
D140C35
Description
D140C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140C35
BDI # 607449
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Duplex Type
Global Part Number GPN:
36446
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Global Part Number GPN:
30239
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571497
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Bushed