D80-5

COMPARE

D80-5

Description
D80-5 FLEXIBLE DISC

TB WOODS

Part # D80-5

BDI # 996603

Features

Component: Disc
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.438
Outside Diameter - Millimeter: 544.525

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 685000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
D80-5-SS

COMPARE

D80-5-SS

Description
D80-5-SS FLEXIBLE DISC

TB WOODS

Part # D80-5-SS

BDI # 996356

Features

Component: Disc
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 21.438
Outside Diameter - Millimeter: 544.525

Other Features: Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Coupling Type: Disc Coupling
Torque: 685000In-Lbs

Price Inventory : Available to order
Loading Price
QTY