PHS 12B-1A90
Description
PHS 12B-1A90 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1A90
BDI # 1285885
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.488
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.85
Pitch Diameter - Millimeter:
545.8
Mounting Method:
Rough Bore