200M26
Description
200M26 ROLLER CHAIN SPROCKET ; 2-1/2" P 26T BORE FOR M BUSHING
Part # 200M26
BDI # 617288
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31345
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
D200B26
Description
D200B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B26
BDI # 607576
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
Duplex Type
Global Part Number GPN:
30557
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Global Part Number GPN:
30262
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore
PHS 200-1A26
Description
PHS 200-1A26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 200-1A26
BDI # 1291970
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore
PHS 200-2B26
Description
PHS 200-2B26 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 200-2B26
BDI # 1292019
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore