Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Duplex Type
Global Part Number GPN:
570275
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
30417
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
24CTB45
Description
24CTB45 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB45
BDI # 617753
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569493
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
120CTB45
Description
120CTB45 ROLLER CHAIN SPROCKET ; 1-1/2" P 45T BORE FOR 3020 BUSHING
Part # 120CTB45
BDI # 615112
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31962
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571185
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed