8MX224S21-3020

COMPARE

8MX224S21-3020

Description
8MX224S21-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756696

TIMKEN

Part # 8MX224S21-3020

BDI # 24302498

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX224S36-3525

COMPARE

8MX224S36-3525

Description
8MX224S36-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756697

TIMKEN

Part # 8MX224S36-3525

BDI # 24302500

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY
F8MX224S21-E

COMPARE

F8MX224S21-E

Description
F8MX224S21-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755381

TIMKEN

Part # F8MX224S21-E

BDI # 24302776

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX224S12-2517

COMPARE

8MX224S12-2517

Description
8MX224S12-2517 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756695

TIMKEN

Part # 8MX224S12-2517

BDI # 24302496

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX224S62-3525

COMPARE

8MX224S62-3525

Description
8MX224S62-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756698

TIMKEN

Part # 8MX224S62-3525

BDI # 24302502

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY