Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Simplex Type
Global Part Number GPN:
569373
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Simplex Type
Global Part Number GPN:
570907
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571816
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
16BTB70
Description
16BTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 16BTB70
BDI # 615835
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
22.289
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570548
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
80A70
Description
80A70 ROLLER CHAIN SPROCKET ; 1" P 70T 1-1/4" MIN PLAIN BORE A PLATE
Part # 80A70
BDI # 624456
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Global Part Number GPN:
31887
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore