Page 1 of 7

Next

Compare
84XH200-F

COMPARE

84XH200-F

Description
84XH200-F SYNCHRONOUS PULLEY

TB WOODS

Part # 84XH200

BDI # 994816

Features

Pitch Diameter - Inch: 23.396
Inch - Metric: Inch
Outside Diameter - Inch: 23.286
Face Width - Millimeter: 65.1
Face Width - Inch: 2.563

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter: 594.258
Mounting Method: Bushed
Belt Width - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY
140J40H

COMPARE

140J40H

Description
140J40H ROLLER CHAIN SPROCKET ; 1-3/4" P 40T J BUSHED W/HARDENED TOOTH

TSUBAKI

Part # 140J40

BDI # 919854

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 22.306
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.286
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37825
Pitch Diameter - Millimeter: 566.572
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
28A40

COMPARE

28A40

Description
28A40 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 28A40

BDI # 618059

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-1
Pitch Diameter - Inch: 22.305
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.286
Other Features: Simplex Type
Global Part Number GPN: 569818
Pitch Diameter - Millimeter: 566.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D28C40

COMPARE

D28C40

Description
D28C40 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D28C40

BDI # 607631

Features

Chain Pitch - Inch: 1.75
Chain Size: 28B-2
Pitch Diameter - Inch: 22.305
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 23.286
Other Features: Duplex Type
Global Part Number GPN: 570113
Pitch Diameter - Millimeter: 566.54
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140C40H

COMPARE

140C40H

Description
140C40H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140C40

BDI # 912931

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 22.306
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.286
Global Part Number GPN: 37394
Pitch Diameter - Millimeter: 566.572
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY