PHP 156H100RSB
Description
PHP 156H100RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 156H100RSB
BDI # 1289240
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
630.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
PHP 156H150RSB
Description
PHP 156H150RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 156H150RSB
BDI # 1289306
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
46
Face Width - Inch:
1.811
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
630.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
38.1
PHP 156H200RSB
Description
PHP 156H200RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 156H200RSB
BDI # 1289371
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
630.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
50.8
PHP 156H300RSB
Description
PHP 156H300RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 156H300RSB
BDI # 1289434
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
85.5
Face Width - Inch:
3.366
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
630.63
Mounting Method:
Rough Bore
Belt Width - Millimeter:
76.2
Features
Pitch Diameter - Inch:
24.828
Inch - Metric:
Inch
Outside Diameter - Inch:
24.774
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
630.631
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8