Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577754
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
P144-14MGT-115
Description
P144-14MGT-115 SYNCHRONOUS PULLEY ; 144GROVES 14MM P 115MM W
Part # 77111144
BDI # 1125464
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
115
PHP 144-14M-85RSB
Description
PHP 144-14M-85RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-85RSB
BDI # 1290101
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
85
PHP 144-14M-115RSB
Description
PHP 144-14M-115RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 144-14M-115RSB
BDI # 1290121
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Rough Bore
Belt Width - Millimeter:
115
P144-14M-40-3020 HT250
Description
P144-14M-40-3020 SYNCH SPROCKET ; NON RETURNABLE
Part # 114471
BDI # 255545
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
40