Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Duplex Type
Global Part Number GPN:
570266
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
24CTB57
Description
24CTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB57
BDI # 617756
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569374
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Other Features:
Simplex Type
Global Part Number GPN:
570286
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
PHS 24B-1C57
Description
PHS 24B-1C57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1C57
BDI # 1286972
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore