8MX-31S-12
Description
8MX-31S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 31GROVES
Part # 77181031
BDI # 1117385
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
8MX-31S-21
Description
8MX-31S-21 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 31GROVES
Part # 77182031
BDI # 1117386
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed