Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
30.48
Face Width - Inch:
1.2
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
8MX31S21-1210
Description
8MX31S21-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756390
Part # 8MX31S21-1210
BDI # 24302534
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed
8MX31S12-1210
Description
8MX31S12-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756389
Part # 8MX31S12-1210
BDI # 24302532
Features
Pitch Diameter - Inch:
3.108
Flange Outside Diameter - Millimeter:
84.531
Inch - Metric:
Metric
Outside Diameter - Inch:
3.045
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
78.943
Mounting Method:
Bushed