Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581731
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
Features
Belt Diameter - Inch:
0.375
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.16
Face Width - Inch:
0.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.05
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
9.525
AK30 1/2
Description
AK30 1/2 V-BELT SHEAVE ; 1/2" BORE 1 GROOVES 3.05" OD FB
Part # AK30 1/2
BDI # 605435
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
12.7
Other Features:
Web Style
Global Part Number GPN:
581936
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK30H
Description
AK30H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE
Part # 2105004641
BDI # 654590
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Light Duty | Split Taper Bushing | Solid Style | Type 1 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
582977
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Bore - Millimeter:
0
Other Features:
Web Style
Global Part Number GPN:
581934
Mounting Method:
Rough Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1