P31-8MGT-30

COMPARE

P31-8MGT-30

Description
P31-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT

GATES

Part # 77083031

BDI # 1125618

Features

Pitch Diameter - Inch: 3.108
Flange Outside Diameter - Millimeter: 86.614
Inch - Metric: Metric
Outside Diameter - Inch: 3.054
Face Width - Millimeter: 31

Face Width - Inch: 1.22
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 78.943
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY