H35B24F X 5/8
Description
H35B24F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # 35BS24HT 5/8
BDI # 916273
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
With 2 Set Screw
Global Part Number GPN:
38576
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Finished Bore
H35BTL24
Description
H35BTL24 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8"P 24T TAPERLOCK W/HT
Part # 35BTB24H
BDI # 919565
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Simplex Type
Global Part Number GPN:
569831
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
PHS 06B-1BH24
Description
PHS 06B-1BH24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH24
BDI # 1284638
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore
PHS 06B-1DSA24
Description
PHS 06B-1DSA24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1DSA24
BDI # 1284717
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.873
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
15MM Plain Bore
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Rough Bore