Features
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Features
Pitch Diameter - Inch:
3.15
Inch - Metric:
Metric
Outside Diameter - Inch:
3.087
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
80
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9