LC099/100 COLLAR WITH SCREWS
Description
LC099/100 COLLAR WITH SCREWS
Part # LC099/100-COLLAR-W/SCREWS
BDI # 595498
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 417 | Urethane 626 | Hytrel/Bronze 1134In-Lbs
Width - Inch:
0
SLD 350 MM 70X79
Description
SLD 350 MM 70X79 SHAFT LOCKING DEVICE
Part # SLD 350 MM 70X79
BDI # 599461
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
79
Bore - Millimeter:
70
Length - Millimeter:
14
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.551