Page 1 of 23

Next

Compare
CJ 38/45B HUB ALUMINUM RSB

COMPARE

CJ 38/45B HUB ALUMINUM RSB

Description
CJ 38/45B HUB ALUMINUM RSB

TIMKEN LOVEJOY

Part # CJ38/45B-HUB-AL-RSB

BDI # 1403136

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Mounting Method: Set Screw
Hub Diameter - Millimeter: 80
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
CJ 38 SPIDER 98A RED

COMPARE

CJ 38 SPIDER 98A RED

Description
CJ 38 SPIDER 98A RED CPLG ELEMENT ; 3.15" OD URETHANE

TIMKEN LOVEJOY

Part # CJ38-SPIDER-98A RED-URE

BDI # 596550

Features

Component: Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80.01

Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type: Jaw Coupling
Torque: 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
CJ38A-HUB-PM-1-1/8-1/4X1/8KW

COMPARE

CJ38A-HUB-PM-1-1/8-1/4X1/8KW

Description
CJ38A-HUB-PM-1-1/8-1/4X1/8KW HUB ; 1-1/8" BORE

TIMKEN LOVEJOY

Part # CJ38A-HUB-PM-1-1/8-1/4X1/8KW

BDI # 23676538

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Powdered Metal
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 44.958
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 66.04
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
LH200 HUB 1 1/8 1/4X1/8KW

COMPARE

LH200 HUB 1 1/8 1/4X1/8KW

Description
LH200 HUB 1 1/8 1/4X1/8KW ; HYDRAULIC COUPLING

TIMKEN LOVEJOY

Part # LH200-HUB-1-1/8-1/4X1/8KW

BDI # 20095191

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.15

Length Thru Bore - Millimeter: 27.432
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 66.04
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
KM 12

COMPARE

KM 12

Description
KM 12 BEARING METRIC LOCKNUT

TIMKEN

Part # KM12

BDI # 1362310

Features

Thread Size: M60 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Outside Diameter - Millimeter: 80
Nominal Thickness - Inch: 0.433

Nominal Thickness - Millimeter: 11

Price Inventory : Available to order
Loading Price
QTY