P328M20-H
        
            Description
            
            P328M20-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755443
    
Part # P328M20-H
BDI # 24303072
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                22.225
                        
        
                            Face Width - Inch:
                            
                                0.875
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P328M30-H
        
            Description
            
            P328M30-H SYNCHRONOUS SPROCKET ; QD BUSHED 101755445
    
Part # P328M30-H
BDI # 24303076
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P328M50-1210
        
            Description
            
            P328M50-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755446
    
Part # P328M50-1210
BDI # 24303078
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.424
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
P328M50-MPB
        
            Description
            
            P328M50-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755448
    
Part # P328M50-MPB
BDI # 24303082
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.475
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                53.975
                        
        
                            Face Width - Inch:
                            
                                2.125
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Rough Bore
                        
        
P328M30-1210
        
            Description
            
            P328M30-1210 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755444
    
Part # P328M30-1210
BDI # 24303074
Features
        
                            Pitch Diameter - Inch:
                            
                                3.208
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                90.424
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.154
                        
        
                            Face Width - Millimeter:
                            
                                31.75
                        
        
                            Face Width - Inch:
                            
                                1.25
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                81.49
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 




 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter