PHP 66-T10-26RSB

COMPARE

PHP 66-T10-26RSB

Description
PHP 66-T10-26RSB TIMING PULLEY ; NON-RETURNABLE

SKF

Part # PHP 66-T10-26RSB

BDI # 1292397

Features

Pitch Diameter - Inch: 3.258
Flange Outside Diameter - Millimeter: 87
Inch - Metric: Metric
Outside Diameter - Inch: 3.185
Face Width - Millimeter: 56

Face Width - Inch: 2.205
Belt Pitch: 10 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 82.76
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY