Page 1 of 8

Next

Compare
B-LOC B800 2-1/2IN

COMPARE

B-LOC B800 2-1/2IN

Description
B-LOC B800 2-1/2IN KEYLESS BUSHING ; 3.307" OD

FENNER DRIVES

Part # B802208

BDI # 17283044

Features

Component: Keyless Screw Locking Assembly
Series: B800
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Bore - Millimeter: 63.5
Length - Millimeter: 81
Other Features: 9 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread
Length - Inch: 3.189

Price Inventory : Available to order
Loading Price
QTY
PHE L110X140SPACER

COMPARE

PHE L110X140SPACER

Description
PHE L110X140SPACER JAW COUPLING SPACER ; NON-RETURNABLE

SKF

Part # PHE L110X140SPACER

BDI # 1281540

Features

Component: Spacer Assembly
Width - Millimeter: 140
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 3.307

Outside Diameter - Millimeter: 84
Other Features: Components May or May Not Inter-Mix Among Brands
Coupling Type: Jaw Coupling
Torque: 105Nm
Width - Inch: 5.512

Price Inventory : Available to order
Loading Price
QTY
PHE L110UR

COMPARE

PHE L110UR

Description
PHE L110UR JAW COUPLING ; NON-RETURNABLE

SKF

Part # PHE L110UR

BDI # 1281529

Features

Component: Spider
Inch - Metric: Metric
Material: Urethane
Outside Diameter - Inch: 3.307
Outside Diameter - Millimeter: 84

Coupling Type: Jaw Coupling
Torque: 157.5Nm

Price Inventory : Available to order
Loading Price
QTY
PHE L110NRWRAP

COMPARE

PHE L110NRWRAP

Description
PHE L110NRWRAP JAW COUPLING ; NON-RETURNABLE

SKF

Part # PHE L110NRWRAP

BDI # 1281556

Features

Component: Spider
Inch - Metric: Metric
Material: Nitrile
Outside Diameter - Inch: 3.307
Outside Diameter - Millimeter: 84

Other Features: Wrap Element
Coupling Type: Jaw Coupling
Torque: 105Nm

Price Inventory : Available to order
Loading Price
QTY
PHE L110-30MM

COMPARE

PHE L110-30MM

Description
PHE L110-30MM JAW COUPLING ; NON-RETURNABLE

SKF

Part # PHE L110-30MM

BDI # 1281648

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.307

Length Thru Bore - Millimeter: 43
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY