Page 1 of 3

Next

Compare
KM 13

COMPARE

KM 13

Description
KM 13 BEARING LOCKNUT

TIMKEN

Part # KM13

BDI # 1362311

Features

Thread Size: M65 X 2
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Outside Diameter - Millimeter: 85
Nominal Thickness - Inch: 0.472

Nominal Thickness - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX34S21-1610

COMPARE

8MX34S21-1610

Description
8MX34S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756419

TIMKEN

Part # 8MX34S21-1610

BDI # 24302550

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 23.368

Face Width - Inch: 0.92
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 86.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
8MX34S36-1610

COMPARE

8MX34S36-1610

Description
8MX34S36-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756420

TIMKEN

Part # 8MX34S36-1610

BDI # 24302552

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 86.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
PB8MX34S36

COMPARE

PB8MX34S36

Description
PB8MX34S36 SYNCHRONOUS SPROCKET ; 101755898

TIMKEN

Part # PB8MX34S36

BDI # 24303836

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 40.132

Face Width - Inch: 1.58
Belt Pitch: 8 MM
Other Features: Solid Style
Pitch Diameter - Millimeter: 86.58
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
8MX34S12-1610

COMPARE

8MX34S12-1610

Description
8MX34S12-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756418

TIMKEN

Part # 8MX34S12-1610

BDI # 24302548

Features

Pitch Diameter - Inch: 3.409
Flange Outside Diameter - Millimeter: 96.774
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Face Width - Millimeter: 18.288

Face Width - Inch: 0.72
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 86.58
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY