Features
Component:
Keyless Screw Locking Assembly
Series:
AE
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.438
Outside Diameter - Millimeter:
87.325
Bore - Millimeter:
55.575
Length - Millimeter:
34.798
Other Features:
10 Locking Screws | Self Centering | Straight and Narrow Hubs Can be Used
Length - Inch:
1.37
B-LOC B103 2-3/16IN
Description
B-LOC B103 2-3/16IN KEYLESS BUSHING ; 3-7/16" OD
Part # B302203
BDI # 17282322
Features
Component:
Keyless Screw Locking Assembly
Series:
B103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.438
Outside Diameter - Millimeter:
87.325
Bore - Millimeter:
55.575
Length - Millimeter:
34.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Limited Axial Movement
Length - Inch:
1.358
B-LOC B112 2-3/16IN
Description
B-LOC B112 2-3/16IN KEYLESS BUSHING ; 3-7/16" OD
Part # B122203
BDI # 17282842
Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.438
Outside Diameter - Millimeter:
87.325
Bore - Millimeter:
55.575
Length - Millimeter:
66
Other Features:
9 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
2.598
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.438
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
76.2
Coupling Type:
Jaw Coupling
B-LOC B106 2-3/16IN
Description
B-LOC B106 2-3/16IN KEYLESS BUSHING ; 3-7/16" OD
Part # B602203
BDI # 17283012
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.438
Outside Diameter - Millimeter:
87.325
Bore - Millimeter:
55.575
Length - Millimeter:
34.5
Other Features:
8 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.358