AK34 5/8
Description
AK34 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3.45" OD FB
Part # AK34 5/8
BDI # 605451
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
15.875
Other Features:
Web Style
Global Part Number GPN:
581949
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
AK34H
Description
AK34H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE
Part # 2105004643
BDI # 654607
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
583181
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
300 HUB NO BORE
Description
300 HUB NO BORE COUPLING HUB ; 2.9" HUB DIA JAW COUPLING HUB SHAFT
Part # M300R
BDI # 601396
Features
Bore Profile:
No Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
Torque:
Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs
M370N6
Description
M370N6 COUPLING INSERT ; 3.45" OD NEOPRENE 0.98" THICK 60A
Part # M370N6
BDI # 601399
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
701.4In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.45
Outside Diameter - Millimeter:
87.63
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1